Shop GENIUS TOOLS
Create Account
3/8in Dr. T-20 Tamperproof Star Bit Socket 180mmL
- Mfr # 308+7720
- Zoro # G923582390
original price:Â $10.00 , new price: $9.00 , 10 percent off
new price:Â
$
9.00
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 308+7720
- Zoro #
- G923582390
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-20 Size 3/8 Inch Drive 180mm Length Durable S2 Steel - 308+7720 Tamperproof Bit Socket This 3/8 inch drive T-20 tamperproof star bit socket is built for consistent fastener engagement where a tamperproof star profile is required. The 180mm (7.09 inch) overall length provides added reach and access while maintaining controlled handling in professional service environments. Made from High Speed Steel for high strength and durability, the tool also features anti-corrosive properties for long-term use. For faster organization in drawers and toolboxes, the size is stamped for permanent, easy identification. Key Benefits 3/8 inch drive T-20 tamperproof star bit socket for secure fastener fit. 180mm overall length adds reach while maintaining precise control during work. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Stamped size markings support quick identification and better tool organization. Bit sockets are securely attached and interchangeable for dependable, repeatable service use. Meets or exceeds ANSI standards for quality and consistent professional performance. Designed and made for professional technicians, this bit socket is intended to handle rigorous, heavy-use conditions without sacrificing reliability. Its combination of durable steel construction, clear size identification, and ANSI-aligned build standards supports efficient, confident work across demanding maintenance and repair tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.