Shop WALKER EXHAUST
See all product information
Create Account
Catalytic Converter
- Mfr # 54323
- Zoro # G111939791
product price:Â
$
677.99
/ea
Free Shipping & Returns
Key Features
Width
17 in
Body Height
8 in
Body Length
47 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54323
- Zoro #
- G111939791
- UPC #
- 86387543231
- Country of Origin
- United States
Dimensions
- Width
- 17 in
- Body Height
- 8 in
- Body Length
- 47 in
Description
Designed to comply with EPA standards while delivering premium performance with assured compliance, WalkerR UltraR Direct-Fit Catalytic Converters provide premium performance and are available for import and domestic OBDII 1996 and newer vehicles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.