Shop TRIPLETT
See all product information
Create Account
Loop Calibrator, LCD with Backlight Ring
- Mfr # PCAL300
- Zoro # G112302006
product price:Â
$
604.99
/ea
Free Shipping & Returns
Key Features
Loop Supply Voltage
24 V
Digital Display Screen Type
LCD with Backlight
Voltage Measurement - Maximum
30 V
Product Type
Loop Calibrator
Loop Current - Maximum
30 mA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PCAL300
- Zoro #
- G112302006
- UPC #
- 614395005450
- Country of Origin
- China
Details
- Item
- Loop Calibrator
- Loop Supply Voltage
- 24 V
- Digital Display Screen Type
- LCD with Backlight
- Voltage Measurement - Maximum
- 30 V
- Product Type
- Loop Calibrator
- Loop Current - Maximum
- 30 mA
- Parameters Measured
- DC Current
- Source Current - Maximum
- 30 mA
Description
Loop Calibrator, Loop Supply Voltage 24 V
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.