Shop HP
See all product information
Create Account
Royal 2000ML Cash Register - 7000 PLUs - 40 Clerks - 200 Departments - Thermal Printing
- Mfr # 89396T
- Zoro # G112432406
product price:Â
$
403.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
12.8 in
Height
11.8"
Number of Clerk Display Lines
10
Number of Customer Display Lines
1
Memory Card Supported
SD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 89396T
- Zoro #
- G112432406
- UPC #
- 22447893960
- Country of Origin
- Malaysia
- Item
- Cash Register
- Number of Clerk Display Lines
- 10
- Number of Customer Display Lines
- 1
- Memory Card Supported
- SD
- Number of Clerks
- 40
- Features
- Memory Protection, Antibacterial Keys, Removable Coin Tray, SD Card Slot
- Number of Tax Tables
- 4
- Clerk Display Type
- LCD
- Number of Batteries Supported
- 2
- Print Technology
- Thermal
- Number of Departments
- 200
- Number of Price Look-ups
- 7000
- Number of Bill Compartments
- 4
- Number of Coin Compartments
- 5
Dimensions
- Width
- 12.8 in
- Height
- 11.8"
- Battery Size Supported
- AA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.