Shop BOUNTY HUNTER
See all product information
Create Account
JUNIOR T.I.D. Compact & Ergonomic Design Metal Detector
- Mfr # JUNIOR T.I.D.
- Zoro # G603991191
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Features
Lightweight
Power Supply
Battery
Built-in Devices
Speaker
Durability
Weather Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JUNIOR T.I.D.
- Zoro #
- G603991191
- UPC #
- 89723122367
- Country of Origin
- China
Dimensions
- Detection Depth
- 6"
- Coil Diameter
- 6.50"
Details
- Item
- Metal Detector
- Color
- Blue
- Features
- Lightweight
- Power Supply
- Battery
- Built-in Devices
- Speaker
- Durability
- Weather Resistant
- Detectable Medium
- Metal
- Application/Usage
- Jewellery
Description
Features
- 3 target i.d. categories iron, rings & other, coins & valuables
- Discrimination control to eliminate unwanted items
- Volume proportional to signal strength
- Compact, ergonomic design
- For ages as young as 6 year old
- Weight: 2.3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.