Tower Light Assemblies

  • Mfr # LR6-302WCBW-RYG
  • Zoro # G112481374
product price: 
$
325.99
/ea
Free Shipping & Returns

Key Features

Standards
UL 508, CSA-C22.2 No. 14RoHS Directive (EN IEC 63000)EMC Directive (EN 61000-6-4, EN 61000-6-2)FCC Part 15 SubpartB Class AKC (KN 61000-6-4, KN 61000-6-2)
Voltage
24V DC
Overall Diameter
60 mm
Flashes per Minute
60
Connection Type
8-Pin M12 Connector
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LR6-302WCBW-RYG
Zoro #
G112481374
UPC #
-
Country of Origin
Japan

Dimensions

Overall Diameter
60 mm

Details

Item
Tower Light Assembly
Standards
UL 508, CSA-C22.2 No. 14RoHS Directive (EN IEC 63000)EMC Directive (EN 61000-6-4, EN 61000-6-2)FCC Part 15 SubpartB Class AKC (KN 61000-6-4, KN 61000-6-2)
Voltage
24V DC
Flashes per Minute
60
Connection Type
8-Pin M12 Connector
Light Source
LED
Sound Volume - Maximum
88 dB
For Location
Indoor
Control Protocol
Direct Wire
NEMA Rating
NEMA 13, NEMA 4X
Sound Style
Buzzer
Operating Temperature - Maximum
50 Degrees C
Sound Operating Mode
Steady, Intermittent
Includes Sounder Tier
Sounder Tier Included
Light Tier Color
Amber, Green, Red
Number of Light Tiers
3
Housing Color
Off White
Wattage
1.3 W
Operating Current
Max. 0.385 A, Typ. 0.16 A
Operating Temperature - Minimum
-20 Degrees C
Water Resistance
Water Resistant
Light Operating Mode
Flashing, Steady
IP Rating
IP65
Operating Voltage
24V DC

Description

NEMA Rating NEMA 13, NEMA 4X, 60 Flashes per Minute, Standards UL 508, CSA-C22.2 No. 14RoHS Directive (EN IEC 63000)EMC Directive (EN 61000-6-4, EN 61000-6-2)FCC Part 15 SubpartB Class AKC (KN 61000-6-4, KN 61000-6-2), Tower Light Assembly

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.