Dashboard Panel
- Mfr # 926-336
- Zoro # G112537545
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Includes
1 Dashboard Cover, Clips
Color
Black
Thickness
3 mm
Universal Or Specific Fit
Specific
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 926-336
- Zoro #
- G112537545
- UPC #
- 37495932417
- Country of Origin
- Unknown
Dimensions
- Thickness
- 3 mm
- Length
- 1480.5 mm
- Width
- 217.2 mm
Details
- Material
- Plastic
- Includes
- 1 Dashboard Cover, Clips
- Color
- Black
- Universal Or Specific Fit
- Specific
- Attachment Type
- Clip-On
Description
Direct replacement - this dashboard cover matches the fit and finish of the original cover to restore the vehicle's interior appearance on specified years, makes and models;Ideal solution - this dashboard cover is a reliable replacement for an original part that is damaged or missing;Durable construction - this part is made from quality materials to ensure reliable performance and a long service life;Quality assured - backed by a team of product experts in the United States and more than a century of automotive experience
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.