Float Ball, Round, SS, 3 In
- Mfr # GRT30S424A
- Zoro # G1126221
product price:Â
$
49.15
/ea
Key Features
Material of Construction
stainless steel
Max. Liquid Temp.
225 Degrees F
For Use With
Liquid Level
Float Dia.
3 in
Shape
ROUND
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRT30S424A
- Zoro #
- G1126221
- UPC #
- -
- Country of Origin
- United States
- Item
- Tubed Float Ball
- Material of Construction
- stainless steel
- Max. Liquid Temp.
- 225 Degrees F
- For Use With
- Liquid Level
- Shape
- ROUND
- Float Weight
- 2.72 oz
- Connection
- Tubed
- Threaded
- 1/4"
- Material
- Stainless Steel
- Connection Type
- Through Tube
- Product Type
- Float Ball
- Float Shape
- Cylindrical
- Fluid Temperature - Maximum
- 225 Degrees F
- Compatible Product Type
- Liquid Level
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Float Dia.
- 3 in
- Material Thickness
- 24 ga
- Connection Through Tube Size
- 1/4 in
- Overall Diameter
- 3 in
Description
Tubed Float Ball, Stainless Steel, Tubed Connection, 3 in Float Dia., Not Applicable Float Length, Float Weight 2.72 oz, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level, Float Specific Gravity Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.