Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Mounting Kit
- Mfr # VW3A9922
- Zoro # G113321952
product price:Â
$
52.95
/ea
Key Features
For Use With
Variable Speed Drive ATV320...W/ATV320...WS, 0.18-2.2 kW, 200...240 V, Single Phase, Variable Speed Drive ATV320...W/ATV320...WS, 0.37-7.5 kW, 380...500 V, Three Phase
Includes
Adaptor Plate
Type
Mounting Kit
Used For
ATV320U04N4W, ATV320U40N4W
Phase
Three
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VW3A9922
- Zoro #
- G113321952
- UPC #
- 3606489559373
- Country of Origin
- Indonesia
Details
- Item
- Mounting Kit
- For Use With
- Variable Speed Drive ATV320...W/ATV320...WS, 0.18-2.2 kW, 200...240 V, Single Phase, Variable Speed Drive ATV320...W/ATV320...WS, 0.37-7.5 kW, 380...500 V, Three Phase
- Includes
- Adaptor Plate
- Type
- Mounting Kit
- Used For
- ATV320U04N4W, ATV320U40N4W
- Phase
- Three
- Mfr. Stock No.
- VW3A9922
- Product Type
- Mounting Kit
- Compatible Manufacturer Model Number
- ATV320U04N4W, ATV320U40N4W
- Compatible Series
- ATV320
- Application
- Support for GV2 Mounting
Description
Mounting Kit, Mounting Kit, For Use With Variable Speed Drive ATV320...W/ATV320...WS, 0.18-2.2 kW, 200...240 V, Single Phase, Variable Speed Drive ATV320...W/ATV320...WS, 0.37-7.5 kW, 380...500 V, Three Phase, Three Phase, Support for GV2 Mounting, Used For ATV320U04N4W, ATV320U40N4W, Includes Adaptor Plate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.