Shop AVERVISION
See all product information
Create Account
AVerMedia CAM 315 Webcam - 2 Megapixel - 60 fps - USB Type A - TAA and NDAA Compliant
- Mfr # PW315
- Zoro # G113750509
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Resolution
1920 x 1080
Effective Resolution
2 Megapixel
Image Sensor Type
CMOS
Host Interface
USB Type A
Focus Modes
Fixed Focus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PW315
- Zoro #
- G113750509
- UPC #
- 795522966872
- Country of Origin
- Taiwan, Province of China
- Item
- Webcam
- Resolution
- 1920 x 1080
- Effective Resolution
- 2 Megapixel
- Image Sensor Type
- CMOS
- Host Interface
- USB Type A
- Focus Modes
- Fixed Focus
- Microphone
- Yes
- Maximum Frame Rate
- 60 fps
- TAA Compliant
- Yes
- Includes
- (1) USB Type A Cable Length 2m/6.56ft, Quick Guide
- Package Contents
- CAM 315 Webcam, 1 x USB Type A Cable Length 2m/6.56ft, Quick Guide
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.