Shop HONEYWELL HOWARD LEIGHT
See all product information
Create Account
EARMUFF:SYNC WIRELESS:RETAIL
- Mfr # RWS-53016
- Zoro # G512924808
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Battery Type
Rechargeable
Noise Reduction Rating
25 dB
Two-Way Radio Communication Type
Listen, Talk
Features
Streaming Music Wirelessly Via Bluetooth Keeps your Phone Safe in your Pocket and Eliminates Potentially Dangerous Cords, Volume Management Technology Limits Output Volume from Portable Audio Devices to 82 dB
Battery Life
16 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWS-53016
- Zoro #
- G512924808
- UPC #
- 040025530168
- Country of Origin
- China
- Battery Type
- Rechargeable
- Noise Reduction Rating
- 25 dB
- Two-Way Radio Communication Type
- Listen, Talk
- Features
- Streaming Music Wirelessly Via Bluetooth Keeps your Phone Safe in your Pocket and Eliminates Potentially Dangerous Cords, Volume Management Technology Limits Output Volume from Portable Audio Devices to 82 dB
- Battery Life
- 16 hr
- Item
- Headset
- Connection Type
- Bluetooth
- Microphone Type
- Boom
- Band Material
- Steel
- Cup Color
- Black
- Auxiliary Input
- 3.5mm Jack
- Intrinsically Safe
- Yes
- Headset Type
- Foldable
- Headset Style
- Over-the-Head
Dimensions
- Fits Chest Size
- Streaming Music Wirelessly Via Bluetooth Keeps your Phone Safe in your Pocket and Eliminates Potentially Dangerous Cords, Volume Management Technology Limits Output Volume from Portable Audio Devices to 82 dB
Description
Headset, Headset Style Over-the-Head, Headset Type Foldable, Noise Reduction Rating 25 dB, Intrinsically Safe Yes, Connection Type Bluetooth, Wired Connection Type Not Applicable, Cup Color Black, Two-Way Radio Communication Type Listen, Talk, Auxiliary Input 3.5mm Jack, Band Material Steel, Battery Life 16 hr, Battery Type Rechargeable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.