Pre-Rinse Fitting
- Mfr # 919-SLVBABCP
- Zoro # G1137781
product price:Â
$
416.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Pre-Rinse
Flow Rate
1 gpm
Length (In.)
42 1/8 in
Size
1-1/16" - 18 UNEF Female
Mounting Hole Center to Center
Single Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 919-SLVBABCP
- Zoro #
- G1137781
- UPC #
- 611943549411
- Country of Origin
- United States
Dimensions
- Length (In.)
- 42 1/8 in
- Size
- 1-1/16" - 18 UNEF Female
Details
- Sub-Category
- Pre-Rinse
- Item
- Pre-Rinse Fitting
- Flow Rate
- 1 gpm
- Mounting Hole Center to Center
- Single Hole
- Material
- Hose: Stainless Steel
- Finish
- Polished Chrome
Description
Pre-Rinse Fitting
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.