Wide Stance Snowboard Rack, Holds 6 Snowboards, Blue
Mfr # TRAPSKI6WB-BLU
Zoro # G114119718
Key Features
Specifications
Product Information
- MFR #
- TRAPSKI6WB-BLU
- Zoro #
- G114119718
- UPC #
- 860010025031
- Country of Origin
- United States
Dimensions
- Depth
- 16 in
- Length
- 28 in
- Width
- 24 in
Details
- Item
- Snowboard Rack
- Color
- Blue
- Holds
- 6 Snowboards
- Application
- Snowboards
Description
The TRAPSKI SIX PACK is the largest racking system in the TRAPSKI family as the racking system protects and organizes six pairs of snowboards while in transit to the mountains or and at home while not in use. Our patented Trapezoid design "Traps" equipment for secure and safe transport and storage. Since this is our largest option, use this product as a truck or larger SUV snowboard rack and safely store equipment anywhere! Designed to fit in truck beds, sport utility vehicles, crossovers and any cars with folding back seats or a hatchback, The TRAPSKI SIX is perfect for larger families or parties with a lot of gear in tow. From Jeep to Subaru, Audi, BMW, and Volkswagen, TRAPSKI is built for any vehicle's dimensions. It is also ideal for truck beds of all sizes ranging from Ford to GMC, RAM, Toyota and Chevrolet. The Trapezoid design "Traps" equipment for secure and safe transport and storage.
- Product Dimensions:14 lbs - 28"L x 24"W x 16"H, Wide Stance Snowboard Rack - up to 29"maximum between the outside edges of bindings. IncludesTRAPSKI Premium Strapdesigned to hold equipment firmly in the rack.
- ORGANIZE: For your home, car or truck, seamlessly organize your snowboard equipment and store anywhere. TRAPSKI is the only all-in-one freestanding rack system designed for at home storage as well as transport to the mountain safely fits inside your vehicle. When you need truck bed ski storage, itâ„¢s only right to select the best option. TRAPSKI SIX PACK is perfect for group ski/snowboard adventures.
- PROTECT: TRAPSKI is engineered to eliminate risk of damage while your boards are in-transit that is common with roof rack systems. Requires no install or uninstall and it's ready to go out-of-the-box within minutes.
- STORE: Including benefits of a cargo box without the cost, TRAPSKI reduces storage needs by an average of 30%. Since the 6 board rack system optimizes space in your truck or larger SUV, it frees up more room for essentials and nice-to-haves on your next trip. Additionally, you can combine other TRAPSKI racks as your party grows.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.