Wall Mounted Ski Rack, Ski Wall Mount for 2 Pairs of Skis & Poles or Snowboard, Set of 2 Hooks
- Mfr # RGWMSR2PCK
- Zoro # G110112935
Key Features
Specifications
Product Information
- MFR #
- RGWMSR2PCK
- Zoro #
- G110112935
- UPC #
- 843812145763
- Country of Origin
- China
Dimensions
- Depth
- 5 in
- Width
- 4.5 in
Details
- Color
- Black
- Features
- Padded Hooks
- Includes
- 2 Hooks
- For Use With
- Skis & Skiing Poles or Snowboard
- Material
- Steel
- Mounting Type
- Wall mounted
Description
Safe Ski StorageKeeping a garage clean is a daunting task. Now, its never been easier with the RaxGo 2-Pack Ski Rack for Garage Wall. Store two sets of ski sets with the RaxGo 2-Pack Ski Holders for wall. Each hook mounts with just two screws making it easy to install in any garage. Each hook on thus ski storage rack has a durable, high quality metal frame and hook padding to keep your skis from getting scratched or damaged during mounting or dismounting. The ski holder hooks are built to last with its weatherproof and mildew retardant frame, perfect for any garage. Compact design keeps your skis neat and accessible while freeing up more garage space. Spend more time on the slopes and less time straightening up your garage. Fuel your outdoor passion with the RaxGo 2-Pack Ski Hangers for Wall.
- •Organize & Store Up To 2 Pairs Of Skis - Keeps the family's gear neatly stowed for safekeeping
- •Keep Your Skis/Snowboard Together - Holds up to 2 pairs of adult or kids skis
- •Convenient Wall-mounted Design - Mounts easily to any wall for amazing space-saving convenience
- •Perfect Storage - For storing ski equipment in the garage, shed, cabin, mudroom & more
- •Powder-coated Steel Construction - Made of heavy-duty steel with black dry powder finish
- •Durable - Resistant to rusting, chipping, cracking & warping
- •Adjustable Rubber-coated Hooks - Never worry about your skis being scratched or damaged
- •Soft Rubber Coating - Can be custom spaced to suit the size of your skis
- •Easy Installation For Home & More - Get your skis off the floor & on the wall in minutes!
- •Complete Hardware Kit - Use the provided hardware to mount rack to studs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.