Shop OTTERBOX
See all product information
Create Account
DEFENDER MAGSAFE SERIES PRO
- Mfr # 77-96002
- Zoro # G114283082
product price:Â
$
71.15
/ea
Key Features
Material
Plastic
Color
Black
Features
Rugged
Width
4.26 in
Length
0.70 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77-96002
- Zoro #
- G114283082
- UPC #
- 840304768387
- Country of Origin
- China
- Material
- Plastic
- Color
- Black
- Features
- Rugged
Dimensions
- Width
- 4.26 in
- Length
- 0.70 in
Description
Otterbox - Defender Pro Magsafe Case For Apple Iphone 16 Plus - Black
- Rugged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.