Wall Charger, 110V AC, Black, USB
- Mfr # 15984
- Zoro # G1697424
product price:Â
$
17.79
/ea
Key Features
Color
Black
Output Connection Type
USB-A
Fits Chest Size
Portable, Universal Compatibility
Overall Depth
1.1 in
Number of Output Connectors
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15984
- Zoro #
- G1697424
- UPC #
- 889028040959
- Country of Origin
- Philippines
- Color
- Black
- Output Connection Type
- USB-A
- Number of Output Connectors
- 1
- Max. Output Current
- 2.4 A
- Item
- USB Charger
- For Use With
- Android, Galaxy Devices, iPhone, Smartphones, Tablets
- Power Requirement
- 110V AC
- Features
- Portable, Universal Compatibility
- Wire Color
- Black
- Maximum Output Current
- 2.4 A
- Output Voltage - Charging
- 5V @ 2.4 A
- Compatible Product Type
- Android Devices, Galaxy Devices, iPhones, Smartphones, Tablets
- Product Type
- USB Charger
- Output Wattage
- 12 W
Dimensions
- Fits Chest Size
- Portable, Universal Compatibility
- Overall Depth
- 1.1 in
- Overall Height
- 1.1 in
- Overall Width
- 1.2 in
Description
USB Charger, Output Voltage - Charging 5V @ 2.4 A, Power Requirement 110V AC, Output Connection Type USB-A, Overall Height 1.1 in, Overall Width 1.2 in, Overall Depth 1.1 in, Features Portable, Universal Compatibility
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.