Shop HOLEX
See all product information
Create Account
Stand Base, Type: 1
- Mfr # 442140 1
- Zoro # G114555486
product price:Â
$
42.99
/ea
Key Features
Width
50 mm
Height
55 mm
Length
80 mm
Magnetic Force
1000 N
Version
Switchable magnet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 442140 1
- Zoro #
- G114555486
- UPC #
- -
- Country of Origin
- China
- Item
- Magnetic foot
- Type
- 1
- Magnetic Force
- 1000 N
- Version
- Switchable magnet
- Connection Thread
- M8
- Alignment of connecting thread
- Side
Dimensions
- Width
- 50 mm
- Height
- 55 mm
- Length
- 80 mm
Description
Permanent-magnet base with Vee sole and rotary switch. Magnetic force acts through Vee and flat underside as well as the flat back of the base. Adheres to all flat and cylindrical surfaces. Powerful attachment magnet with Vee sole. Switching by rotary handle. Suitable for: Jointed arms No. 442114. Switchable magnet.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.