Magnetic Base With Fine Adjustment
- Mfr # 4409-0001
- Zoro # G2483889
product price:Â
$
31.69
/ea
Key Features
Construction
Steel
Base Thread Size
M8 x 1
Compatible Indicator Mounts
3/8 in Lug Back or Stem Clamp
Base Type
Magnetic
Includes Snug
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4409-0001
- Zoro #
- G2483889
- UPC #
- 769053049984
- Country of Origin
- China
Dimensions
- Base Thread Size
- M8 x 1
- Base Width
- 2 in
- Working Length of Post/Lower Arm
- 7 in
- Centering Arm Shank Size
- 0.47 in x 7 in
- Base Size
- 2 5/8 in L x 2 in W x 2 in H
- Base Length
- 2 5/8 in
- Base Height
- 2 in
- Working Length of Upper Arm
- 5.625 in
Details
- Item
- Magnetic Base,w/Fine Adjustment
- Construction
- Steel
- Compatible Indicator Mounts
- 3/8 in Lug Back or Stem Clamp
- Base Type
- Magnetic
- Includes Snug
- Yes
- Holding Power
- 145 lbf
- Centering Arm Shank Type
- Straight
- Maximum Reach
- 11 in
- Magnet Type
- On/Off Lever
- Fine Adjustment Position
- Fine Adjust Base (FAB)
Description
Magnetic Base,w/Fine Adjustment, Base Height 2 in, Base Length 2 5/8 in, Base Size 2 5/8 in L x 2 in W x 2 in H, Base Type Magnetic, Base Width 2 in, Compatible Indicator Mounts 3/8 in Lug Back or Stem Clamp, Fine Adjustment Position Fine Adjust Base (FAB), Holding Power 145 lbf, Maximum Reach 11 in, Working Length of Post/Lower Arm 7 in, Working Length of Upper Arm 5.625 in, Base Thread Size M8 x 1, Construction Steel, Includes Snug Yes, Magnet Type On/Off Lever, Screw Type Plastic Knob
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.