Parallel Gripper, Precision, Directconnect

  • Mfr # DPP-14M-15
  • Zoro # G1145676
product price: 
$
1,578.99
/ea
Free Shipping & Returns

Key Features

Overall Length
34 mm
Weight
0.48 kg
Overall Height
42.21 mm
Overall Width
90.2 mm
Product Type
Parallel Gripper,Precision,Directconnect
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DPP-14M-15
Zoro #
G1145676
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
34 mm
Overall Height
42.21 mm
Overall Width
90.2 mm
Stroke Length
15.9 mm
Open Width
79 mm
Maximum Finger/Jaw Length
101.6 mm
Inlet Size
M3
Wire Rope Length
34 mm
Length
34 mm

Details

Item
Parallel Gripper,Precision,Directconnect
Weight
0.48 kg
Product Type
Parallel Gripper,Precision,Directconnect
Total Rated Grip Force @ 100 psi
200 N
Operation Type
Synchronous
Displacement
2.5 cc
Accuracy
+/-0.03 mm
Minimum Operating Temperature
-35 Degrees C
Seal Material
Buna-N
System of Measurement
Metric
Minimum Operating Pressure
0.3 bar
Maximum Actuation Time
0.15 sec
Series
DPP
Repeatability
+/-0.01 mm
Maximum Operating Temperature
80 Degrees C
Maximum Operating Pressure
7 bar
IP Rating
IP43

Description

Parallel Gripper,Precision,Directconnect, Series DPP, Open Width 79 mm, Stroke Length 15.9 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 0.3 bar, Overall Length 34 mm, Overall Width 90.2 mm, Overall Height 42.21 mm, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.48 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 200 N, IP Rating IP43, Seal Material Buna-N, Displacement 2.5 cc

Ratings & reviews