Shop DE-STA-CO
See all product information
Create Account
Parallel Gripper, Precision, Directconnect
- Mfr # DPP-10M-12
- Zoro # G1145737
product price:Â
$
1,376.99
/ea
Free Shipping & Returns
Key Features
Overall Height
34.67 mm
Overall Width
73.7 mm
Weight
0.2 kg
Overall Length
25 mm
Product Type
Parallel Gripper,Precision,Directconnect
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DPP-10M-12
- Zoro #
- G1145737
- UPC #
- -
- Country of Origin
- United States
- Item
- Parallel Gripper,Precision,Directconnect
- Weight
- 0.2 kg
- Product Type
- Parallel Gripper,Precision,Directconnect
- Maximum Operating Temperature
- 80 Degrees C
- Series
- DPP
- Displacement
- 1.1 cc
- Minimum Operating Pressure
- 0.3 bar
- Maximum Operating Pressure
- 7 bar
- System of Measurement
- Metric
- Accuracy
- +/-0.03 mm
- Repeatability
- +/-0.01 mm
- Seal Material
- Buna-N
- Maximum Actuation Time
- 0.11 sec
- IP Rating
- IP43
- Total Rated Grip Force @ 100 psi
- 111 N
- Operation Type
- Synchronous
- Minimum Operating Temperature
- -35 Degrees C
Dimensions
- Overall Height
- 34.67 mm
- Overall Width
- 73.7 mm
- Overall Length
- 25 mm
- Stroke Length
- 12.7 mm
- Inlet Size
- M3
- Maximum Finger/Jaw Length
- 76.2 mm
- Open Width
- 62 mm
- Wire Rope Length
- 25 mm
- Length
- 25 mm
Description
Parallel Gripper,Precision,Directconnect, Series DPP, Open Width 62 mm, Stroke Length 12.7 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 0.3 bar, Overall Length 25 mm, Overall Width 73.7 mm, Overall Height 34.67 mm, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.2 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 111 N, IP Rating IP43, Seal Material Buna-N, Displacement 1.1 cc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.