Shop AGS CO AUTOMOTIVE SOLUTIONS
See all product information
Create Account
Lubricant, 1.5 oz, Tube, Mineral Oil Base, Not Rated
- Mfr # SG-2H
- Zoro # G114828917
product price:Â
$
5.15
/ea
Sold in multiples of 10 for
$51.50
Key Features
Height
6.75 in
Base Lubricant
Mineral Oil
Container Type
Tube
Application
Sliding Metal Parts & Mechanisms
Container Capacity
1.5 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SG-2H
- Zoro #
- G114828917
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.75 in
- Width
- 4.25 in
- Length
- 1.12 in
Details
- Item
- Lubricant
- Base Lubricant
- Mineral Oil
- Container Type
- Tube
- Application
- Sliding Metal Parts & Mechanisms
- Container Capacity
- 1.5 oz
- NSF Rating
- Not Rated
- Net Weight
- 0.15 lb; 0.15 lbs
Description
1.5 OZ Tube Silicone Glide Lubricant Freeze Proofs Use On Rubber Metal Wood & Glass Performs From 20 Degrees To 500 Degrees Fahrenheit Carded.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.