Angular Gripper, 180 Deg, Spring Closed

  • Mfr # CT-40M-RE
  • Zoro # G1148397
product price: 
$
3,173.99
/ea
Free Shipping & Returns

Key Features

Overall Width
66 mm
Overall Height
165.5 mm
Overall Length
66 mm
Weight
1.39 kg
Product Type
Angular Gripper,180 Deg, Spring Closed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CT-40M-RE
Zoro #
G1148397
UPC #
-
Country of Origin
United States
Item
Angular Gripper,180 Deg, Spring Closed
Weight
1.39 kg
Product Type
Angular Gripper,180 Deg, Spring Closed
Accuracy
+/-0.09 mm
Displacement
52 cc
Finger Mounting
Bottom, Side
Minimum Operating Temperature
-35 Degrees C
Seal Material
Buna-N
Repeatability
+/-0.05 mm
Air Inlet Type
G
Stroke Adjustment Increment
90 Degrees
Total Stroke
180 Degrees
Maximum Actuation Time
0.47 sec
System of Measurement
Metric
Total Rated Grip Force @ 100 psi
592 N
Stroke Adjustability
Adjustable
Spring Assist
Spring Assist
IP Rating
IP43
Maximum Operating Temperature
80 Degrees C
Maximum Operating Pressure
7 bar
Series
CT
Gripper Rotation
90 Degrees
Minimum Operating Pressure
4 bar

Dimensions

Overall Width
66 mm
Overall Height
165.5 mm
Overall Length
66 mm
Inlet Size
1/8 in
Maximum Finger Length
178 mm
Open Width
149 mm
Wire Rope Length
66 mm
Length
66 mm

Description

Angular Gripper,180 Deg, Spring Closed, Series CT, Open Width 149 mm, Total Stroke 180 Degrees , Maximum Operating Pressure 7 bar, Minimum Operating Pressure 4 bar, Overall Length 66 mm, Overall Width 66 mm, Overall Height 165.5 mm, Maximum Operating Temperature 80 Degrees C, Stroke Adjustment Increment 90 Degrees , IP Rating IP43, Gripper Rotation 90 Degrees , Minimum Operating Temperature -35 Degrees C, Inlet Size 1/8 in, Air Inlet Type G, Weight 1.39 kg, System of Measurement Metric

Ratings & reviews