Angular Gripper, 180 Deg

  • Mfr # CT-40M
  • Zoro # G1148406
product price: 
$
3,048.99
/ea
Free Shipping & Returns

Key Features

Overall Length
66 mm
Overall Width
66 mm
Overall Height
138 mm
Weight
1.18 kg
Product Type
Angular Gripper,180 Deg
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CT-40M
Zoro #
G1148406
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
66 mm
Overall Width
66 mm
Overall Height
138 mm
Maximum Finger Length
152 mm
Open Width
149 mm
Inlet Size
1/8 in
Wire Rope Length
66 mm
Length
66 mm

Details

Item
Angular Gripper,180 Deg
Weight
1.18 kg
Product Type
Angular Gripper,180 Deg
Spring Assist
Non-Spring Assist
Seal Material
Buna-N
Gripper Rotation
90 Degrees
Air Inlet Type
G
Minimum Operating Pressure
3 bar
IP Rating
IP43
Repeatability
+/-0.05 mm
Total Rated Grip Force @ 100 psi
446 N
Minimum Operating Temperature
-35 Degrees C
Maximum Actuation Time
0.41 sec
Displacement
52 cc
Accuracy
+/-0.09 mm
Series
CT
Stroke Adjustment Increment
90 Degrees
Maximum Operating Temperature
80 Degrees C
Finger Mounting
Bottom, Side
System of Measurement
Metric
Maximum Operating Pressure
7 bar
Total Stroke
180 Degrees
Stroke Adjustability
Adjustable

Description

Angular Gripper,180 Deg, Series CT, Open Width 149 mm, Total Stroke 180 Degrees , Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 66 mm, Overall Width 66 mm, Overall Height 138 mm, Maximum Operating Temperature 80 Degrees C, Stroke Adjustment Increment 90 Degrees , IP Rating IP43, Gripper Rotation 90 Degrees , Minimum Operating Temperature -35 Degrees C, Inlet Size 1/8 in, Air Inlet Type G, Weight 1.18 kg, System of Measurement Metric

Ratings & reviews