Shop DE-STA-CO
See all product information
Create Account
Angular Gripper, 180 Deg
- Mfr # DCT-16M
- Zoro # G1148528
product price:Â
$
1,474.99
/ea
Free Shipping & Returns
Key Features
Weight
0.16 kg
Overall Height
72 mm
Overall Width
36 mm
Overall Length
36 mm
Product Type
Angular Gripper,180 Deg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCT-16M
- Zoro #
- G1148528
- UPC #
- -
- Country of Origin
- United States
- Item
- Angular Gripper,180 Deg
- Weight
- 0.16 kg
- Product Type
- Angular Gripper,180 Deg
- Total Stroke
- 180 Degrees
- Repeatability
- +/-0.05 mm
- Accuracy
- +/-0.07 mm
- System of Measurement
- Metric
- Seal Material
- Buna-N
- Minimum Operating Temperature
- -35 Degrees C
- IP Rating
- IP43
- Total Rated Grip Force @ 100 psi
- 70 N
- Stroke Adjustment Increment
- 90 Degrees
- Displacement
- 4.12 cc
- Minimum Operating Pressure
- 3 bar
- Spring Assist
- Non-Spring Assist
- Finger Mounting
- Bottom, Side
- Stroke Adjustability
- Adjustable
- Gripper Rotation
- 90 Degrees
- Maximum Actuation Time
- 0.13 sec
- Maximum Operating Temperature
- 80 Degrees C
- Maximum Operating Pressure
- 7 bar
- Series
- DCT
Dimensions
- Overall Height
- 72 mm
- Overall Width
- 36 mm
- Overall Length
- 36 mm
- Maximum Finger Length
- 70 mm
- Open Width
- 81 mm
- Inlet Size
- M5
- Wire Rope Length
- 36 mm
- Length
- 36 mm
Description
Angular Gripper,180 Deg, Series DCT, Open Width 81 mm, Total Stroke 180 Degrees , Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 36 mm, Overall Width 36 mm, Overall Height 72 mm, Maximum Operating Temperature 80 Degrees C, Stroke Adjustment Increment 90 Degrees , IP Rating IP43, Gripper Rotation 90 Degrees , Minimum Operating Temperature -35 Degrees C, Inlet Size M5, Weight 0.16 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 70 N
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.