Shop KINGSTON
See all product information
Create Account
64GB 3200MHZ DDR4 CL16 DIMM KIT OF 4 FURY BEAST BLACK
Mfr # KF432C16BBK4/64
Zoro # G114877427
product price:Â
$
1,097.99
/ea
Free Shipping & Returns
Key Features
Memory Size
64 GB
Number of Pins
288
Memory Standard
DDR4-3200/PC4-25600
Width
1.3 in
Memory Voltage
1.35V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KF432C16BBK4/64
- Zoro #
- G114877427
- UPC #
- 740617319835
- Country of Origin
- Taiwan, Province of China
Dimensions
- Memory Size
- 64 GB
- Width
- 1.3 in
- Length
- 5.3 in
- Thickness
- 283.5 mil
Details
- Number of Pins
- 288
- Memory Standard
- DDR4-3200/PC4-25600
- Memory Voltage
- 1.35V
- Green Environmental Attribute
- Environmentally Friendly
- Memory Speed
- 3200 MHz
- Memory Technology
- DDR4 SDRAM
- Number of Modules
- (4) 16GB
- Item
- RAM Module
- CAS Latency
- CL16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.