Shop KINGSTON
See all product information
Create Account
32GB 5600MT/S DDR5 CL40 DIMM KIT OF 2 FURY BEAST WHITE RGB XMP
Mfr # KF556C40BWAK2-32
Zoro # G214875088
product price:Â
$
729.99
/ea
Free Shipping & Returns
Key Features
CAS Latency
CL40
Number of Modules
(2) 16GB
Signal Processing
Unbuffered
Length
5.3 in
Green Environmental Attribute
Environmentally Friendly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KF556C40BWAK2-32
- Zoro #
- G214875088
- UPC #
- 740617333824
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 5.3 in
- Thickness
- 279.9 mil
- Width
- 1.7 in
- Memory Size
- 32 GB
Details
- CAS Latency
- CL40
- Number of Modules
- (2) 16GB
- Signal Processing
- Unbuffered
- Green Environmental Attribute
- Environmentally Friendly
- Device Supported
- Motherboard
- Error Checking
- On-die ECC
- Number of Pins
- 288
- Memory Technology
- DDR5 SDRAM
- Memory Speed
- 5600 MHz
- Memory Standard
- DDR5-5600/PC5-44800
- Memory Voltage
- 1.25V
- RGB
- Yes
- Item
- RAM Module
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.