Shop LOGITECH
See all product information
Create Account
B100 - MOUSE - OPTICAL - 800 DPI RESOLUTION - BUTTONS QTY: 3 - WIRED -
- Mfr # 910-001439
- Zoro # G114908893
product price:Â
$
8.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Number of Buttons
3
Pointing Device Connectivity Technology
Cable
Scroller Type
Scroll Wheel
Ergonomic Fit
Symmetrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 910-001439
- Zoro #
- G114908893
- UPC #
- 97855060266
- Country of Origin
- China
- Item
- Mouse
- Color
- Black
- Number of Buttons
- 3
- Pointing Device Connectivity Technology
- Cable
- Scroller Type
- Scroll Wheel
- Ergonomic Fit
- Symmetrical
- Recycled
- No
- Movement Resolution
- 800 dpi
- Pointing Device Host Interface
- USB
- Movement Detection
- Optical
- Interfaces
- USB
- Movement Resolution (dpi)
- 800
Dimensions
- Pointing Device Cable Length
- 5.91 ft
Description
LOGITECH B100 - MOUSE - OPTICAL - 800 DPI RESOLUTION - BUTTONS QTY: 3 - WIRED -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.