Shop KENSINGTON
See all product information
Create Account
ProFit Wireless Full-Size Mouse, Black
- Mfr # 72370
- Zoro # G404940848
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Steel, Wire
Features
Non-skid
Length
1.8 in
Size Number
No. 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72370
- Zoro #
- G404940848
- UPC #
- 85896723707
- Country of Origin
- China
- Item
- Paper Clip
- Color
- Silver
- Material
- Steel, Wire
- Features
- Non-skid
- Product Line
- Premium
Dimensions
- Length
- 1.8 in
- Size Number
- No. 1
- Width
- 0.5 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.