Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Clad Building Cable, MC-HCF, 12 AWG, 2C C, Green, Aluminum, Solid, 600 V, 1,000 ft

  • Mfr # 55527902

  • Zoro # G114935431


product price: $1,566.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
MC-HCF
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
2C
Jacket Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55527902
Zoro #
G114935431
UPC #
032886072994
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
1,000 ft
Nominal Outside Dia.
0.45 in
Conductor Size
12 AWG
Overall Length
1,000 ft
Nominal Outside Diameter
0.45 in
Grounding Conductor Size
12 AWG

Details

Item
Metal Clad Building Cable
Trade Designation
MC-HCF
Conductor Material
Copper
Number of Conductors
2C
Wire Color
Black/Green/White
Jacket Color
Green
Jacket Material
Aluminum
Conductor Design
Solid
Insulation Material
PVC
Voltage
600 V
Temp. Rating
194°F
Standards
A-A-59544; IEEE 1202; Listed for use in UL 1, 2 and 3 Hour Through Penetration Firestop Systems; NEC; NFPA 70; UL 1063; UL 1569; UL 83; Vertical Cable Tray Flame Test
Shielding
Shielded
Shielding Material
Aluminum
Location
Indoor
Max. Amps
20
Packaging
Reel
Application
Indoor
Number of Shielded Pairs
0
Trade Designation - Conductors
THHN
Grounding Conductor Insulation Color
Green
Number of Neutrals
0
Temperature Rating - Maximum Dry
194 Degrees F
Includes Bonding Wire
Bonding Wire Included
Series
HCF MCAP(R)
Operating Temperature - Minimum
-6.8 Degrees F
Conductor Insulation Material
PVC
Conductor Insulation Color
Black, White
Number of Strands
1
Grounding Conductor Material
Copper
Number of Ground Conductors
1

Description

Metal Clad Armored Cable, Trade Designation MC-HCF, Wire Size 12 AWG, Number of Conductors 2, Wire Color Black/Green/White, Jacket Color Green, Length 1,000 ft, Conductor Design Solid, Jacket Material Aluminum, Insulation Material PVC, Nominal Outside Dia. 0.45 in, Packaging Reel, Voltage 600 V, Temp. Rating -6.8 Degrees to 194 Degrees F Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.