9-Piece Ceramic White Aluminum Cookware Set, Pots and Pans Set, White
Mfr # BDK140W
Zoro # G115263021
Key Features
Specifications
Details
- MFR #
- BDK140W
- Zoro #
- G115263021
- UPC #
- 810064697050
- Country of Origin
- Indonesia
- Material
- Durable aluminum body
- Features
- Color
- White
- Includes
- 9pc Set includes:1 Qt Saucepan w/Lid : 12.20" x 5.98" x 4.13", 3 Qt Saucepan w/Lid : 15.55" x 8.35" x 5.39", 6 Qt Dutch Oven w/Lid : 13.27" x 9.92" x 6.57", 8" Skillet : 14.45" x 8.23" x 2.76", 10" Skillet : 17.52" x 10.00" x 3.15", 12" Skillet : 19.49" x 12.01" x 3.54",
Description
Elevate your culinary experience with the BLACK+DECKER 9-Piece Ceramic White Aluminum Cookware Set. This meticulously crafted pot and pan set combines durability, versatility, and superior performance to meet all your cooking needs. Engineered with an aluminum body, these pots and pans ensure exceptional heat transfer and uniform heat distribution, allowing you to achieve perfectly cooked meals every time. The set features a white ceramic high-performance non-stick coating, providing a non-toxic cooking surface that is free from PFOA and PTFE. Ergonomically designed riveted stainless steel handles offer a comfortable and secure grip, making maneuvering and handling a breeze. The pots and skillet pans are oven and broiler safe up to 500DegF, expanding your culinary possibilities. The flat aluminum lids are included with the Dutch oven and saucepans to retain heat and moisture, ensuring your dishes are cooked to perfection. Every piece of this cookware set is suggested to be hand wash only to maintain its pristine condition. This comprehensive kitchen set includes: a 1-Qt Saucepan with lid, 3-Qt Saucepan with lid, a 6-Qt. Dutch oven with lid and an 8" skillet, 10" skillet and 12" skillet. Whether you are a professional chef or a home cook, this nonstick cookware set offers everything you need for a seamless cooking experience. The non stick pots and pan set is designed to withstand the rigors of daily use while maintaining its elegant appearance. Elevate your kitchen with this high-quality, nonstick, and non-toxic cookware set from BLACK+DECKER, where superior performance meets unparalleled durability.
- • Aluminum Cookware: Our 9-piece ceramic coated white aluminum cookware set offers unparalleled durability with superior heat transfer, ensuring uniform heat distribution
- • All In One Kitchen Set: This pots and pan set includes a 1-Qt. saucepan with lid, 3-Qt. saucepan with lid and 6-Qt. Dutch oven with lid, along with 8", 10" & 12" skillets
- • White Non-Stick Coating: The white ceramic non-stick coating on the exterior and interior ensures easy food release and effortless cleaning. Experience cooking that is non-toxic and PFOA & PTFE free
- • Oven Safe Cookware: The cookware of this non stick pots and pan set is oven safe up to 500°F to conveniently cook, braise or roast meats, vegetables and other meals from stove to oven
- • Riveted Stainless Steel Handles: Our cookware set features riveted stainless steel handles for a secure and comfortable grip, enhancing safety while cooking, even when using oven mitts and potholders
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.