Float Ball Assembly, Round, Plastic, 6 In
- Mfr # P-12
- Zoro # G1154982
product price:Â
$
39.79
/ea
Key Features
Includes
(2) Plastic Floats
Material of Construction
Plastic
Float Dia.
6 in
Max. Liquid Temp.
140 Degrees F
Threaded
Self, 3/8-16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-12
- Zoro #
- G1154982
- UPC #
- 098268435887
- Country of Origin
- United States
- Item
- Float Ball
- Includes
- (2) Plastic Floats
- Material of Construction
- Plastic
- Max. Liquid Temp.
- 140 Degrees F
- Threaded
- Self, 3/8-16
- Connection
- Internal
- For Use With
- Automatic Watering Kits, Stems and Nuzzle Assemblies
- Shape
- ROUND
- Float Specific Gravity
- 0.11
- Float Weight
- 1.88 oz
- Material
- Polyethylene
- Connection Type
- Threaded
- Product Type
- Float Ball
- Compatible Product Type
- Float Valves
- Fluid Temperature - Maximum
- 140 Degrees F
- Connection Location
- Internal
- Float Shape
- Cylindrical
- Shell Material
- Polyethylene
- Traction Material
- Polyethylene
Dimensions
- Float Dia.
- 6 in
- Thread Size
- 3/8"-16
- Overall Diameter
- 6 in
Description
Float Ball, Plastic, Internal Connection, 6 in Float Dia., Float Weight 1.88 oz, Thread Size 3/8 In.-16, Max. Liquid Temp. 140 Degrees F, For Use With Automatic Watering Kits, Stems and Nuzzle Assemblies, Float Specific Gravity 0.11, Includes (2) Plastic Floats
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.