Shop INCIPIO
See all product information
Create Account
Grip Case For Motorola Moto Edge Plus 2022, Midnight Navy
Mfr # MT-484-MDNY
Zoro # G115572673
product price:Â
$
38.39
/ea
Key Features
Material
Plastics
Width
4.50 in
Length
0.95 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT-484-MDNY
- Zoro #
- G115572673
- UPC #
- 650450072159
- Country of Origin
- China
- Material
- Plastics
- Color
- Blue
Description
Incipio - Grip Case For Motorola Moto Edge Plus 2022 - Midnight Navy