Shop YEALINK
See all product information
Create Account
(1302021) Handset
- Mfr # 1302021
- Zoro # G214816708
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Features
Includes
W73H Handset, Charger Cradle, Rechargeable Battery, Belt Clip, Power Adapter
Display Size - Cell Phone
1.8 in
Battery Chemistry
Lithium Ion (Li-Ion)
Green Environmental Attribute
Environmentally Friendly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1302021
- Zoro #
- G214816708
- UPC #
- 841885106377
- Country of Origin
- China
Dimensions
- Display Size - Cell Phone
- 1.8 in
- Screen Size
- 1.8 in
Details
- Item
- Handset
- Features
- Includes
- W73H Handset, Charger Cradle, Rechargeable Battery, Belt Clip, Power Adapter
- Battery Chemistry
- Lithium Ion (Li-Ion)
- Green Environmental Attribute
- Environmentally Friendly
- For Use With
- Yealink W70B, Yealink W73P, Yealink W90 Multi-cell System
- Type
- Handset
- Talk Time (Minutes)
- 1 Day
- Buttons & Keys
- Soft Key, Navigation Key, Mute Button, Speaker, Message Button, Call Transfer, Cancel
- Wireless Technology
- DECT
- Wireless Operating Distance
- 1584000 ft
- Phone Book/Directory Memory
- 100
- Screen Resolution
- 128 x 160
- Screen Type
- TFT LCD
- Battery Standby Time
- 400 Hour
- Base Unit Connectivity Technology
- Cordless
- Connectivity Technology
- Cordless
- Headset Port
- Yes
- Environmentally Friendly
- Yes
- Compatibility
- Yealink W70B, Yealink W73P, Yealink W90 Multi-cell System
- Buttons & Keys Type
- Call Transfer, Mute Button, Cancel, Message Button, Speaker, Soft Key, Navigation Key
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.