Shop LEVITON
See all product information
Create Account
SinglePoleInline, 300A, Female, Yellow
- Mfr # 16D31-UY
- Zoro # G115866857
product price:Â
$
34.45
/ea
Key Features
Wire Rope Length
6.83 in
Overall Width
1.72 in
Housing Material
Santoprene TPV
Terminal Connection Type
Double Set Screw
Maximum Operating Temperature
185 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16D31-UY
- Zoro #
- G115866857
- UPC #
- 078477715239
- Country of Origin
- Mexico
- Item
- Single Pole Inline
- Housing Material
- Santoprene TPV
- Terminal Connection Type
- Double Set Screw
- Maximum Operating Temperature
- 185 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- For Location
- Indoor, Outdoor
- Gender
- Female
- Housing Color
- Yellow
- Phase
- Single
- End Type
- Taper Nose
- NEMA Enclosure Rating
- 3R
- Current Rating
- 300 A
- Contact Material
- Brass
- Standards
- CSA 1691, UL 1691
- Resistance Properties
- Chemical Resistant, UV/Sunlight Resistant
- Series
- 16
- Voltage Rating
- 600V AC, 600V DC
Description
Single Pole Inline, Contact Material Brass, Current Rating 300 A, Gender Female, Housing Color Yellow, Housing Material Santoprene TPV, Maximum Wire Size 2 AWG, Minimum Wire Size Not Applicable, Terminal Connection Type Double Set Screw, Voltage Rating 600V AC, 600V DC, End Type Taper Nose, NEMA Enclosure Rating 3R, Phase Single, Standards CSA 1691, UL 1691, Contact Type Not Applicable, For Location Indoor, Outdoor, Maximum Operating Temperature 185 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.