Shop SIEMENS
Create Account
Position switch Basic switch Metal 40 mm
- Mfr # 3SE5112-0CA00-1AJ0
- Zoro # G115870885
product price:
$
88.19
/ea
Sold in multiples of 6 for
$529.14
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
- 3SE5112-0CA00-1AJ0
- Zoro #
- G115870885
- UPC #
- -
- Country of Origin
- Germany
Description
Position switch Basic switch Metal, 40 mm, according to EN 50041 Increased corrosion protection Device connection 1 x M20 x 1.5 1 NO/1 NC quick action contacts functional at -40 °C Shock and vibration test according to EN 61373, Category 1B