Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4016852
- Zoro #
- G1159178
- UPC #
- -
- Country of Origin
- China
- Item
- Flat Washer
- Material
- Stainless Steel
- System of Measurement
- Inch
- For Use With Mfr. Model Number
- Speed Scrub Rider, SS300, SS536, T12, T300, T5, T500, T600, T600E, T7
- Type
- Flat Washer
- Product Type
- Washer
- Compatible with Manufacturer Part Number
- Speed Scrub Rider, SS300, SS536, T12, T300, T5, T500, T600, T600E, T7
Dimensions
- Outside Diameter
- 0.440 in
- Minimum Thickness
- 0.05 in
Description
Washer, Product Type Washer, Compatible with Manufacturer Part Number Speed Scrub Rider, SS300, SS536, T12, T300, T5, T500, T600, T600E, T7, Compatible Grainger Part Number 39DK97, 39DK98, 39DK99, 39DL01, 39DL02, 39DL03, 39DL04, 39DL06, 39DL07, 39DL08, 488Z21, 488Z22, 488Z23, 488Z24, 53TX104, 53TX59, 53TX60, 53TX61, 53TX62, 53TX63, 53TX64, 53TX65, 53TX66, 53TX67
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
