Bill Counter, Gray, 11 in H, 10-1/2 in W

  • Mfr # 8800R V2

  • Zoro # G116004081


product price:  $933.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Capacity
500 Bills, 200 Bills
Voltage
100-240V AC
Display Capabilities
Breakdown For Each Denomination, Total Dollar Amount
Overall Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8800R V2
Zoro #
G116004081
UPC #
854357006709
Country of Origin
China

Dimensions

Overall Height
11 in
Overall Depth
9 1/2 in
Overall Width
10 1/2 in

Details

Item
Bill Counter
Color
Gray
Capacity
500 Bills, 200 Bills
Voltage
100-240V AC
Display Capabilities
Breakdown For Each Denomination, Total Dollar Amount
Product Type
Bill Counter
Counterfeit Detection
Yes
Counter Speed
1,200 Bills/min

Description

Bill Counter, Capacity 500 Bills, 200 Bills, Color Gray, Standards UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.