Mounting Bracket
- Mfr # 851463
- Zoro # G116099629
product price:Â
$
48.45
/ea
Key Features
Material
Steel
Overall Height
1 5/8 in
Overall Width
8 in
Color
Black
Compatible with Manufacturer Model Number
GuardDoggs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 851463
- Zoro #
- G116099629
- UPC #
- 724920248402
- Country of Origin
- United States
Dimensions
- Overall Height
- 1 5/8 in
- Overall Width
- 8 in
- Overall Length
- 20 3/8 in
- Wire Rope Length
- 20 3/8 in
- Length
- 20 3/8 in
Details
- Item
- Mounting Bracket
- Material
- Steel
- Color
- Black
- Compatible with Manufacturer Model Number
- GuardDoggs
- Product Type
- Mounting Bracket
- Compatible Light Type
- Light Bar
- Compatible Manufacturer Model Number
- GuardDoggs
- Compatible Manufacturer Part Number
- GuardDoggs
- For Manufacturer Part Number
- GuardDoggs
- Compatible with Mfr. Model Number
- GuardDoggs
- Shell Material
- Steel
- Wire Color
- Black
Description
Mounting Bracket, Product Type Mounting Bracket, Color Black, Material Steel, Overall Length 20 3/8 in, Overall Height 1 5/8 in, Overall Width 8 in, Compatible Manufacturer Model Number GuardDoggs, Compatible Light Type Light Bar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.