Shop TRIPP LITE
See all product information
Create Account
Ethernet Cable
- Mfr # N201L-07M-BL
- Zoro # G116135570
product price:Â
$
24.15
/ea
Key Features
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
CE (Europe), IEEE 802.3at PoE+, REACH, RoHS Compliant, UKCA, WEEE
Performance Category
6
Jacket Material
LSZH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N201L-07M-BL
- Zoro #
- G116135570
- UPC #
- 037332281616
- Country of Origin
- China
Dimensions
- Overall Length
- 23 ft
- Cable Diameter
- 6 mm
- Wire Rope Length
- 23 ft
- Length
- 23 ft
Details
- Item
- Ethernet Cable
- End 1 Connection Type
- RJ45
- End 2 Connection Type
- RJ45
- Standards
- CE (Europe), IEEE 802.3at PoE+, REACH, RoHS Compliant, UKCA, WEEE
- Performance Category
- 6
- Jacket Material
- LSZH
- Shielded
- Unshielded
- Jacket Color
- Blue
- Transmission Speed
- 1 GBps
- Includes Protective Cap
- Protective Cap Not Included
- Maximum Operating Temperature
- 140 Degrees F
- End 1 Boot Type
- Snagless
- Conductor Gauge
- 24 AWG
- Supports Power over Ethernet
- Supports Power Over Ethernet
- Cable Shape
- Round
- End 2 Connector Orientation
- Straight
- Minimum Operating Temperature
- 5 Degrees F
- End 2 Boot Type
- Snagless
- End 1 Connector Orientation
- Straight
- Maximum Frequency
- 500 MHz
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Blue, Length 23 ft, Performance Category 6, Shielded Unshielded, Jacket Material LSZH, Standards CE (Europe), IEEE 802.3at PoE+, REACH, RoHS Compliant, UKCA, WEEE, Transmission Speed 1 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6 mm, Maximum Frequency 500 MHz, Maximum Operating Temperature 140 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.