Shop TRIPP LITE
See all product information
Create Account
Fiber Cable
- Mfr # N846D-01M-16DMG
- Zoro # G116137086
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Mode
Multi-Mode
End 1 Connection Type
MPO
End 2 Connection Type
MPO
Overall Length
1 m
Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N846D-01M-16DMG
- Zoro #
- G116137086
- UPC #
- 037332258342
- Country of Origin
- China
- Item
- Fiber Cable
- Mode
- Multi-Mode
- End 1 Connection Type
- MPO
- End 2 Connection Type
- MPO
- Jacket Material
- PVC
- Fiber Count
- 16
- Number of Fibers
- Duplex
- Fire Rating
- Plenum
- Attenuation
- 3.0 dB/km @ 850 Nanometer
- NEC Article and Type
- Not Rated
- Standards
- REACH, RoHS Compliant
- End 2 Connection Gender
- Female
- Includes Jacket
- Jacketed
- End 2 Number of Connectors
- 2
- Fiber Type
- OM4
- Polarity
- Method B
- End 1 Contact Type Finish
- APC
- Maximum Distance
- 100m @ 850nm
- End 1 Connection Gender
- Female
- End 2 Contact Type Finish
- UPC
- Product Type
- Patch Cord
- Operating Temperature - Minimum
- -4 Degrees F
- End 1 Number of Connectors
- 1
- Operating Temperature - Maximum
- 140 Degrees F
Description
Fiber Cable, Mode Multi-Mode, End 1 Connection Type MPO, End 2 Connection Type MPO, Overall Length 3.3 ft, Jacket Material PVC, Cable Diameter 245 micron, Clad Dimension 125 micron, Core Diameter 50 micron, Fiber Count 16, Number of Fibers Duplex, Fire Rating Plenum, Attenuation 3.0 dB/km @ 850 Nanometer, Bandwidth 400 GBps @ 100m or Less @ 850nm, Maximum Distance 100m @ 850nm, NEC Article and Type Not Rated, Standards REACH, RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.