1ft 16AWG 3-Outlet Extension Cord w/ Removable Hook, UL, White
- Mfr # ADW-180-C101-WH
- Zoro # G624220904
product price:Â
$
12.99
/ea
Key Features
Jacket Color
White
Number of Outlets
3
Plug Configuration
NEMA 5-15P
Cord Length
1 ft
Location
Indoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADW-180-C101-WH
- Zoro #
- G624220904
- UPC #
- 842113184600
- Country of Origin
- China
- Jacket Color
- White
- Number of Outlets
- 3
- Plug Configuration
- NEMA 5-15P
- Item
- Extension Cord
- Location
- Indoor
- Voltage
- 125V
- Jacket Material
- PVC
Dimensions
- Cord Length
- 1 ft
- Wire Size
- 16 AWG
Description
Maximize your power reach while organizing your space with the Maximm 1 Foot 3-Outlet Extension Cord. Designed as the ultimate short extension cord for tight spaces, this white power cord features a space-saving 90-degree flat plug that sits flush against walls. Whether you need to plug in behind low-profile furniture, bookshelves, or desks, the flat wall plug prevents cord damage and keeps furniture close to the wall without blocking adjacent receptacles. Engineered with an innovative Removable Easy-Hook System, this hanging extension cord can be easily mounted at eye level on garage walls, workstations, desks, or construction sites providing instant access without bending over. Constructed with heavy-duty 16 gauge wire (16 AWG SJT) and rated for 13 Amps, 125 Volts, and 1625 Watts, this grounded extension cord reliably powers up to three devices simultaneously. Perfect as an indoor extension cord for kitchen appliances, microwaves, computers, or home office electronics, this UL Certified 1ft extension cord delivers safe, versatile, and clutter-free electrical distribution.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.