Shop TRIPP LITE
See all product information
Create Account
Display Cable
- Mfr # U444F3-10M-H4K6
- Zoro # G116146040
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Cable Type
Fiber Optic
Cable Length
32.81 ft
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Wire Gauge
28/24 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U444F3-10M-H4K6
- Zoro #
- G116146040
- UPC #
- 037332259844
- Country of Origin
- Viet Nam
- Cable Type
- Fiber Optic
- Jacket Material
- Polyvinyl Chloride (PVC)
- Color
- Black
- Wire Gauge
- 28/24 AWG
- Item
- USB-C to HDMI Cable
- Device Supported
- MacBook, Notebook, POS Device, Audio/Video Device, Media Server, HDTV, Digital Signage Display, Audio/Video Box, Security System, Home Theater System, Desktop Computer, Monitor, Projector, Security Camera, TV
- Connection B
- 1 x HDMI 2.0 Digital Audio/Video - Male
- Features
- HDR Support, EMI/RF Protection, HDCP 2.2, AOC Technology, Flexible, HDCP 1.4
- Connection A
- 1 x USB 3.1 (Gen 1) Type C - Male
- Connector Plating
- Gold
- Environmentally Friendly
- Yes
- Jacket Type
- CL3
- Data Transfer Rate
- 5-Gbit/s
- Maximum Resolution
- 3840 x 2160
Description
USB-C to HDMI Cable