by Eaton DisplayPort Device cable
- Mfr # P580-015
- Zoro # G015190199
product price:Â
$
32.15
/ea
Key Features
Cable Type
DisplayPort
Cable Length
15 ft
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Shielding
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P580-015
- Zoro #
- G015190199
- UPC #
- 37332145949
- Country of Origin
- Viet Nam
- Cable Type
- DisplayPort
- Jacket Material
- Polyvinyl Chloride (PVC)
- Color
- Black
- Shielding
- Yes
- Standards
- Video Electronics Standards Association (VESA)
- Features
- DPCP, Molded, HDCP
- Shielding Material
- Foil
- Item
- A/V Cable
- Device Supported
- Monitor, Audio/Video Device, Computer, Home Theater System
- Connector on Second End Details
- (1) DisplayPort Digital Audio/Video - Male
- Data Transfer Rate
- 10.8-Gbit/s
- Supported Resolution
- 3840 x 2160
- Connector on First End Details
- (1) DisplayPort Digital Audio/Video - Male
- Connector Type on First End
- DisplayPort Digital Audio/Video - Male
- Connector Type on Second End
- DisplayPort Digital Audio/Video - Male
- Maximum Resolution
- 3840 x 2160
- Connection A
- 1 x DisplayPort Digital Audio/Video - Male
- Connection B
- 1 x DisplayPort Digital Audio/Video - Male
Dimensions
- Cable Length
- 15 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.