Air Filter, Round, Engine
- Mfr # AF934
- Zoro # G116173626
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Filter Design
Axial Seal
Shape
Round
Includes
Bolt Seal
Fit Type
Vehicle Specific
Inside Diameter
10 7/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF934
- Zoro #
- G116173626
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Air Filter
- Filter Design
- Axial Seal
- Shape
- Round
- Includes
- Bolt Seal
- Fit Type
- Vehicle Specific
- Product Type
- Engine Air Filter
- Compatible Vehicle Make
- Inner Mongolia North Hauler, Terex / Terex Advance
- Use Location
- Engine
- Compatible Vehicle Type
- Trucks
- Fleetguard
- AF935M
- Compatible Manufacturer Model Number
- 1215, 1499237, 3I0382, 87381, 8995443, 9033992, 9033993, 9039992, 9250932, 9250933, 9274235, 93381, FA813, FR1020, IT120879, PCA2540SY, VE1012
- Media Material
- Cellulose
- Compatible with Manufacturer Model Number
- 1215, 1499237, 3I0382, 87381, 8995443, 9033992, 9033993, 9039992, 9250932, 9250933, 9274235, 93381, FA813, FR1020, IT120879, PCA2540SY, VE1012
- For Manufacturer Part Number
- 1215, 1499237, 3I0382, 87381, 8995443, 9033992, 9033993, 9039992, 9250932, 9250933, 9274235, 93381, FA813, FR1020, IT120879, PCA2540SY, VE1012
- Compatible with Mfr. Model Number
- 1215, 1499237, 3I0382, 87381, 8995443, 9033992, 9033993, 9039992, 9250932, 9250933, 9274235, 93381, FA813, FR1020, IT120879, PCA2540SY, VE1012
- Compatible Manufacturer Part Number
- 1215, 1499237, 3I0382, 87381, 8995443, 9033992, 9033993, 9039992, 9250932, 9250933, 9274235, 93381, FA813, FR1020, IT120879, PCA2540SY, VE1012
Dimensions
- Inside Diameter
- 10 7/32 in
- Overall Height
- 18 1/8 in
- Outside Diameter
- 11 29/32 in
- Inside Diameter - Bottom
- 10 7/32 in
Description
Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.