Shop FLEETGUARD
See all product information
Create Account
Engine Air Filter, Radial Seal
- Mfr # AF27878
- Zoro # G123524046
product price:Â
$
158.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible with Manufacturer Model Number
220, CF65 220, CF65 250, CF65 290, K270, K370, LF45 140, LF45 160, LF45 180, LF45 220, LF45 250, LF45.210, LF45.300, LF55 220, LF55 250, LF55 290, LF55.210, LF55.220, LF55.300
Compatible Vehicle Type
Trucks
Fit Type
Vehicle Specific
Compatible Vehicle Make
DAF, Kenworth, Peterbilt
Media Material
Cellulose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF27878
- Zoro #
- G123524046
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Outside Diameter
- 9 23/32 in
- Overall Height
- 15 5/16 in
- Inside Diameter
- 6 1/2 in
Details
- Compatible with Manufacturer Model Number
- 220, CF65 220, CF65 250, CF65 290, K270, K370, LF45 140, LF45 160, LF45 180, LF45 220, LF45 250, LF45.210, LF45.300, LF55 220, LF55 250, LF55 290, LF55.210, LF55.220, LF55.300
- Compatible Vehicle Type
- Trucks
- Fit Type
- Vehicle Specific
- Item
- Engine Air Filter
- Compatible Vehicle Make
- DAF, Kenworth, Peterbilt
- Media Material
- Cellulose
- Use Location
- Engine
- Baldwin Interchange
- RS5692
- Filter Design
- Radial Seal
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- 220, CF65 220, CF65 250, CF65 290, K270, K370, LF45 140, LF45 160, LF45 180, LF45 220, LF45 250, LF45.210, LF45.300, LF55 220, LF55 250, LF55 290, LF55.210, LF55.220, LF55.300
- For Manufacturer Part Number
- 220, CF65 220, CF65 250, CF65 290, K270, K370, LF45 140, LF45 160, LF45 180, LF45 220, LF45 250, LF45.210, LF45.300, LF55 220, LF55 250, LF55 290, LF55.210, LF55.220, LF55.300
- Compatible with Mfr. Model Number
- 220, CF65 220, CF65 250, CF65 290, K270, K370, LF45 140, LF45 160, LF45 180, LF45 220, LF45 250, LF45.210, LF45.300, LF55 220, LF55 250, LF55 290, LF55.210, LF55.220, LF55.300
- Compatible Manufacturer Part Number
- 220, CF65 220, CF65 250, CF65 290, K270, K370, LF45 140, LF45 160, LF45 180, LF45 220, LF45 250, LF45.210, LF45.300, LF55 220, LF55 250, LF55 290, LF55.210, LF55.220, LF55.300
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.