Shop FLEETGUARD
See all product information
Create Account
Air Filter, Round, Engine
- Mfr # AF25230
- Zoro # G116174241
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Filter Design
Axial Seal
Shape
Round
Product Type
Engine Air Filter
Fleetguard
AF25062
Use Location
Engine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF25230
- Zoro #
- G116174241
- UPC #
- 638217023231
- Country of Origin
- Italy
- Item
- Air Filter
- Filter Design
- Axial Seal
- Shape
- Round
- Product Type
- Engine Air Filter
- Fleetguard
- AF25062
- Use Location
- Engine
- Compatible Vehicle Make
- Bomag, Case IH, Challenger, Claas, Demag, Deutz-Fahr, Doppstadt, Fendt, Fiatagri, Grove, Holmer, John Deere, Komptech, Krone, Liebherr, Man, New Holland, Rostselmash, Schmidt, Wirtgen
- Fit Type
- Vehicle Specific
- Compatible Vehicle Type
- Trucks
- Media Material
- Synthetic Media
- Compatible Manufacturer Model Number
- 11346874, 1319749, 1534723, 16026337, 2092002, 22100903, 3537920, 571890708, 5821182, 5839AF25230, 7368215, 77382, 773820, 773821, 81083040066, 89835746, 90908, 90980, 93430703005, 9835746, AZ61134, F2650594, P781351, W090980
- Compatible with Manufacturer Model Number
- 11346874, 1319749, 1534723, 16026337, 2092002, 22100903, 3537920, 571890708, 5821182, 5839AF25230, 7368215, 77382, 773820, 773821, 81083040066, 89835746, 90908, 90980, 93430703005, 9835746, AZ61134, F2650594, P781351, W090980
- For Manufacturer Part Number
- 11346874, 1319749, 1534723, 16026337, 2092002, 22100903, 3537920, 571890708, 5821182, 5839AF25230, 7368215, 77382, 773820, 773821, 81083040066, 89835746, 90908, 90980, 93430703005, 9835746, AZ61134, F2650594, P781351, W090980
- Compatible with Mfr. Model Number
- 11346874, 1319749, 1534723, 16026337, 2092002, 22100903, 3537920, 571890708, 5821182, 5839AF25230, 7368215, 77382, 773820, 773821, 81083040066, 89835746, 90908, 90980, 93430703005, 9835746, AZ61134, F2650594, P781351, W090980
- Compatible Manufacturer Part Number
- 11346874, 1319749, 1534723, 16026337, 2092002, 22100903, 3537920, 571890708, 5821182, 5839AF25230, 7368215, 77382, 773820, 773821, 81083040066, 89835746, 90908, 90980, 93430703005, 9835746, AZ61134, F2650594, P781351, W090980
Description
Air Filter