Shop FLEETGUARD
See all product information
Create Account
Engine Air Filter, Panel
- Mfr # AF4177
- Zoro # G023649511
product price:Â
$
39.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
10 15/16 in
Filter Design
Panel
Compatible Vehicle Make
Daimler Chrysler, Dodge, Mack, Ram
Compatible Vehicle Type
Heavy Duty Trucks, Trucks
Fit Type
Vehicle Specific
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF4177
- Zoro #
- G023649511
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 10 15/16 in
- Overall Width
- 9 29/32 in
- Overall Length
- 2 3/8 in
- Wire Rope Length
- 2 3/8 in
- Length
- 2 3/8 in
Details
- Filter Design
- Panel
- Compatible Vehicle Make
- Daimler Chrysler, Dodge, Mack, Ram
- Compatible Vehicle Type
- Heavy Duty Trucks, Trucks
- Fit Type
- Vehicle Specific
- Compatible with Manufacturer Model Number
- DODGE 4X4 RAM 3500, MRU Series (TERRAPRO), Ram 2500, Ram 3500, RAM PICKUP, RAM SRT10
- Fleetguard
- AF26106
- Product Type
- Engine Air Filter
- Baldwin Interchange
- PA4458
- Use Location
- Engine
- Item
- Engine Air Filter
- Compatible Manufacturer Model Number
- DODGE 4X4 RAM 3500, MRU Series (TERRAPRO), Ram 2500, Ram 3500, RAM PICKUP, RAM SRT10
- For Manufacturer Part Number
- DODGE 4X4 RAM 3500, MRU Series (TERRAPRO), Ram 2500, Ram 3500, RAM PICKUP, RAM SRT10
- Compatible with Mfr. Model Number
- DODGE 4X4 RAM 3500, MRU Series (TERRAPRO), Ram 2500, Ram 3500, RAM PICKUP, RAM SRT10
- Compatible Manufacturer Part Number
- DODGE 4X4 RAM 3500, MRU Series (TERRAPRO), Ram 2500, Ram 3500, RAM PICKUP, RAM SRT10
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.