Shop FLEETGUARD
See all product information
Create Account
Air Filter, Round, Engine
- Mfr # AF25589
- Zoro # G116174906
product price:Â
$
87.69
/ea
Key Features
Shape
Round
Filter Design
Radial Seal
Outside Diameter - Bottom
13 15/32 in
Inside Diameter - Bottom
5 3/16 in
Use Location
Engine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF25589
- Zoro #
- G116174906
- UPC #
- 638217025686
- Country of Origin
- France
- Shape
- Round
- Filter Design
- Radial Seal
- Item
- Air Filter
- Use Location
- Engine
- Standards
- ISO 5011
- Product Type
- Engine Air Filter
- Fit Type
- Vehicle Specific
- Compatible Vehicle Type
- Trucks
- Fleetguard
- AF25624
- Compatible Vehicle Make
- Casagrande, Caterpillar, Ditch Witch, Grove, Hidromek, John Deere, Mc Cormick, Sany
- Compatible Manufacturer Model Number
- 1099313, 1241711, 1318822, 1340685, 1534720, 2552970, 3109666, 3109667, 3397070, 3904193M1, 450159A1, 5839AF25589, 88701, 9304100217, 94701, AT316334, ME441131
- Media Material
- Cellulose
- Compatible with Manufacturer Model Number
- 1099313, 1241711, 1318822, 1340685, 1534720, 2552970, 3109666, 3109667, 3397070, 3904193M1, 450159A1, 5839AF25589, 88701, 9304100217, 94701, AT316334, ME441131
- For Manufacturer Part Number
- 1099313, 1241711, 1318822, 1340685, 1534720, 2552970, 3109666, 3109667, 3397070, 3904193M1, 450159A1, 5839AF25589, 88701, 9304100217, 94701, AT316334, ME441131
- Compatible with Mfr. Model Number
- 1099313, 1241711, 1318822, 1340685, 1534720, 2552970, 3109666, 3109667, 3397070, 3904193M1, 450159A1, 5839AF25589, 88701, 9304100217, 94701, AT316334, ME441131
- Compatible Manufacturer Part Number
- 1099313, 1241711, 1318822, 1340685, 1534720, 2552970, 3109666, 3109667, 3397070, 3904193M1, 450159A1, 5839AF25589, 88701, 9304100217, 94701, AT316334, ME441131
Dimensions
- Outside Diameter - Bottom
- 13 15/32 in
- Inside Diameter - Bottom
- 5 3/16 in
- Inside Diameter
- 5 3/16 in
- Overall Length
- 13 15/32 in
- Outside Diameter
- 9 9/32 in
- Wire Rope Length
- 13 15/32 in
- Length
- 13 15/32 in
Description
Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.