Shop FLEETGUARD
See all product information
Create Account
Engine Air Filter, Axial Seal
- Mfr # AF857
- Zoro # G423524005
product price:Â
$
127.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
22 5/32 in
Compatible Vehicle Type
Trucks, Construction Equipment
Baldwin Interchange
PA2364
Includes
Bolt Seal
Compatible with Manufacturer Model Number
33-15,33-15B,630E,7.30E-02,730E,730E-7,730E-DC,784C,785C,793,793B,793C,793D,797,CH120,EH1100,EH1100 423LD,EH1100-3,EH3000,EH3500,EH4500,EH700-3,EX1900-6,EX2500,EX2500-5,EX3600-5,EX5500,EX5500-5,EX5600,EX8000,EX8000-6,H285S,HD1500,HD1500-5,HD1500-7,L-1100,L-1150,L-1400,L-1850,L-2350,L1400,L50 324 LDC,L700,M-100,M-120,M120-17,MT 4400 AC,MT3300AC,MT3700,MT3700 AC,MT4400,MT4400AC,PC3000,PC3000-1,PC3000-1A,PC3000-1E,PC3000-6,PC3000-8,PC4000-6,PC5500,PC5500-6,PC8000-6,R-35 Series TD,R-35 Series TDT,R-50,R-60,R-60 LDC,R-60C,R-60D,R-65,R-65C,R-65D,R30,R50,R50 325/326LD,R60,R60C,R65,RH400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF857
- Zoro #
- G423524005
- UPC #
- 638217013737
- Country of Origin
- Mexico
- Compatible Vehicle Type
- Trucks, Construction Equipment
- Baldwin Interchange
- PA2364
- Includes
- Bolt Seal
- Compatible with Manufacturer Model Number
- 33-15,33-15B,630E,7.30E-02,730E,730E-7,730E-DC,784C,785C,793,793B,793C,793D,797,CH120,EH1100,EH1100 423LD,EH1100-3,EH3000,EH3500,EH4500,EH700-3,EX1900-6,EX2500,EX2500-5,EX3600-5,EX5500,EX5500-5,EX5600,EX8000,EX8000-6,H285S,HD1500,HD1500-5,HD1500-7,L-1100,L-1150,L-1400,L-1850,L-2350,L1400,L50 324 LDC,L700,M-100,M-120,M120-17,MT 4400 AC,MT3300AC,MT3700,MT3700 AC,MT4400,MT4400AC,PC3000,PC3000-1,PC3000-1A,PC3000-1E,PC3000-6,PC3000-8,PC4000-6,PC5500,PC5500-6,PC8000-6,R-35 Series TD,R-35 Series TDT,R-50,R-60,R-60 LDC,R-60C,R-60D,R-65,R-65C,R-65D,R30,R50,R50 325/326LD,R60,R60C,R65,RH400
- Use Location
- Engine
- Item
- Engine Air Filter
- Compatible Vehicle Make
- Brugeoise and Nivell, Bucyrus-Erie, Caterpillar, Demag, Detroit Diesel, Euclid, Euclid-Hitachi, Hitachi, Komatsu, Lectra Haul, Letourneau-Westinghouse, Terex/Terex Advance, Unit Rig, VMC
- Filter Design
- Axial Seal
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- 33-15,33-15B,630E,7.30E-02,730E,730E-7,730E-DC,784C,785C,793,793B,793C,793D,797,CH120,EH1100,EH1100 423LD,EH1100-3,EH3000,EH3500,EH4500,EH700-3,EX1900-6,EX2500,EX2500-5,EX3600-5,EX5500,EX5500-5,EX5600,EX8000,EX8000-6,H285S,HD1500,HD1500-5,HD1500-7,L-1100,L-1150,L-1400,L-1850,L-2350,L1400,L50 324 LDC,L700,M-100,M-120,M120-17,MT 4400 AC,MT3300AC,MT3700,MT3700 AC,MT4400,MT4400AC,PC3000,PC3000-1,PC3000-1A,PC3000-1E,PC3000-6,PC3000-8,PC4000-6,PC5500,PC5500-6,PC8000-6,R-35 Series TD,R-35 Series TDT,R-50,R-60,R-60 LDC,R-60C,R-60D,R-65,R-65C,R-65D,R30,R50,R50 325/326LD,R60,R60C,R65,RH400
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Manufacturer Part Number
- 33-15,33-15B,630E,7.30E-02,730E,730E-7,730E-DC,784C,785C,793,793B,793C,793D,797,CH120,EH1100,EH1100 423LD,EH1100-3,EH3000,EH3500,EH4500,EH700-3,EX1900-6,EX2500,EX2500-5,EX3600-5,EX5500,EX5500-5,EX5600,EX8000,EX8000-6,H285S,HD1500,HD1500-5,HD1500-7,L-1100,L-1150,L-1400,L-1850,L-2350,L1400,L50 324 LDC,L700,M-100,M-120,M120-17,MT 4400 AC,MT3300AC,MT3700,MT3700 AC,MT4400,MT4400AC,PC3000,PC3000-1,PC3000-1A,PC3000-1E,PC3000-6,PC3000-8,PC4000-6,PC5500,PC5500-6,PC8000-6,R-35 Series TD,R-35 Series TDT,R-50,R-60,R-60 LDC,R-60C,R-60D,R-65,R-65C,R-65D,R30,R50,R50 325/326LD,R60,R60C,R65,RH400
Description
Engine Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.