Shop HELLA

Brake Pad Set, disc brake

  • Mfr # 355021641

  • Zoro # G116484128


product price:  $212.99
/ea
Free Shipping & Returns

Key Features

Thickness
16.8 mm
For Use With
Prepared for Wear Indicator
Height
3.5 in
Supplied Components
With Accessories
Length
5.3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
355021641
Zoro #
G116484128
UPC #
-
Country of Origin
Germany

Dimensions

Thickness
16.8 mm
Height
3.5 in
Length
5.3 in
Width
8.2 in

Details

Item
Disc Brake Pad Set
For Use With
Prepared for Wear Indicator
Supplied Components
With Accessories

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.